Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Pump Tubing, PharMed™ BPT

Catalog No. 13200305
Change view
Click to view available options
Tubing Size:
26
73
82
Diameter (Metric) Inner:
6.4 mm
9.5 mm
12.7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Diameter (Metric) Inner
13-200-305 26 6.4 mm
13-310-148 73 9.5 mm
13-310-155 82 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-200-305 Supplier Masterflex™ Supplier No. MFLX0650826
Add to Cart
Add to Cart

Protect your light-sensitive samples

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

Compliance

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant

Warranty and Services

None

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant
Description Masterflex™ Pharmed BPT tubing, I/P™ 26, 25 ft.
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material PharMed BPT
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex™ I/P Pump Heads
For Use With (Application) Non-toxic, Non-hemolytic, Long Service Life, Opaque to UV and Visible Light, Low Gas Permeability
Min. Operating Temperature (English) Pumping: -4°F
Tubing Size 26
Flow Rate 0.01 to 4 LPM
Hose Barb 1/4 in.
Sterilization Method EtO, autoclave, or gamma radiation up to 2.5 Mrad.
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Includes 25 ft. continuous length of tubing, coiled
Gas Permeability O2: 200; CO2: 1200
Limitations Potential leaching of USP mineral oild or blend material.
Color Opaque Beige
Maximum Pressure 40 psig (2.7 bar)
Vacuum Level 26 in. Hg (660 mm Hg)
Max. Operating Temperature (English) Pumping: 212°F
Max. Operating Temperature (Metric) Pumping: 100°C
Product Type Peristaltic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.