Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Pump Tubing, PharMed™ BPT

Catalog No. 13310148
Change view
Click to view available options
Tubing Size:
26
73
82
Diameter (Metric) Inner:
6.4 mm
9.5 mm
12.7 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Diameter (Metric) Inner
13-310-148 73 9.5 mm
13-200-305 26 6.4 mm
13-310-155 82 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-310-148 Supplier Masterflex™ Supplier No. MFLX0650873
Only null left
Add to Cart
Add to Cart

Protect your light-sensitive samples

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.5 mm
Material PharMed BPT
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 25 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 762 cm
For Use With Masterflex™ I/P Pump Heads
For Use With (Application) Protecting Sensitive Fluids in Biopharmaceutical Applications and Cell or Tissue Culture Work
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Tubing Size 73
Flow Rate 0.01 to 8 mL/min
Hose Barb 0.37 in.
Height (Metric) 8.8 m Water Suction Lift
Height (English) 29 ft. Water
Gas Permeability CO2: 360, H2: 97, O2: 80, N2: 40
Color Opaque Beige
Max. Operating Temperature (English) 270°F
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.