Learn More
Masterflex™ I/P™ Precision Pump Tubing, PharMed™ BPT
Description
Protect your light-sensitive samples
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
Specifications
Specifications
| Certifications/Compliance | USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/2 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | PharMed BPT |
| Diameter (English) Outer | 0.98 in. |
| Diameter (Metric) Outer | 25 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 762 cm |
| For Use With | Masterflex™ I/P Pump Heads |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.