Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Pump Tubing, Tygon™ E-Food

Catalog No. p-7184918
Change view
Click to view available options
Diameter (Metric) Inner:
9.5 mm
12.7 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-475-087 9.5 mm
11-475-088 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-475-087 Supplier Masterflex™ Supplier No. MFLX0641873
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The preferred tubing of the food industry

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory Approvals to match your unique application
  • Smooth, non-porous inner bore inhibits particle entrapment and minimizes microbial growth

Specifications

Certifications/Compliance FDA, EU Foods, NSF, and 3-A standards for contact with food products.
Autoclavable Autoclavable
Diameter (English) Inner 0.374 in.
Diameter (Metric) Inner 9.5 mm
Material Tygon E-Food (B-44-4X)
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
For Use With Masterflex peristaltic pumps
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 1 Ea.
Sterility Non-sterile
Flexibility Flexible
Max. Operating Temperature (English) 104°F
Max. Operating Temperature (Metric) 40°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.