Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Vibrio parahaemolyticusserovar o2:k3, NCTC™10885™†
SDP

Catalog No. 23017284 Shop All Microbiologics Products
Change view
Click to view available options
Format:
KWIK-STIK
LYFO-DISK
Quantity:
2/Pk.
6/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Quantity
23-017-284 LYFO-DISK 2/Pk.
23-017-283 KWIK-STIK 2/Pk.
23-017-282 KWIK-STIK 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-017-284 Supplier Microbiologics™ Supplier No. 01236L
Add to Cart
Add to Cart
This item is not returnable. View return policy

For culture purposes and QC applications.

KWIK-STIK™
  • Gives accurate, repeatable results
  • Microorganism, hydrating fluid and inoculating swab all in one self-contained device
  • Each device features single microorganism strain in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
  • For added convenience, peel-off identification label is included for easy documentation
  • Available in packs of 2 or 6
LYFO DISK™
  • The most economical reference stock culture option; lyophilized pellet containing a single strain of Escherichia coli
  • Easy to use; simply re-hydrate the pellet and inoculate
  • Available in a re-sealable vial containing 6 or 10 pellets

Specifications

ATCC® 10885
Biosafety Level 2
Content And Storage 2°C to 8°C
Format LYFO-DISK
Product Type Quality Control Organism
Sterility Sterile
Target Organism Class Bacteria
For Use With (Application) Culture purpose and QC application
Quantity 2/Pk.
Specimen Type Serovar o2:k3
Species Vibrio parahaemolyticus
Show More Show Less

† The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark and the ATCC catalog marks are trademarks of ATCC. Microbiologics, Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.