Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i3300 Industrial Label Printer with BWS/PWID Software and CR2700 Scanner Kit

Catalog No. 17579723 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-579-723 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-579-723 Supplier Brady™ Supplier No. 176704
Add to Cart
Add to Cart

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi)
  • Enjoy seamless, PrintSmart technology that instantly recognizes label materials and ribbons
  • Create labels with text or graphics with the included label creation software
  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
  • Omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes
  • The CR2700 provides unequaled performance reading on curved and shiny surfaces
  • Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 12 in.
Width (English) 9 in.
Length (Metric) 304.8 mm
Width (Metric) 228.6 mm
Height (English) 9.5 in.
Height (Metric) 241.3 mm
Color Capability Single Color
Display Size 3.5 in.
Includes BWS Software, i3300 Printer with Wi-Fi, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Product CD with User Manual, Quick Start Guide, USB Cable, CR2700 Scanner Handled Scanner with Charging Station
Languages Croatian
Memory 512 MB RAM, 195 MB IFFS Flash
Model i3300
Print Speed 4 in./sec.
Resolution 320 x 240
Software Type Brady Workstation
Connector Types Ethernet, USB, USB 2.0, Wi-Fi
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 11.5 lb.
Weight (Metric) 5.22 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.