Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i4311 Industrial Label Printer WiFi/BT - Safety ID NA, Blue, Gray

Catalog No. 17987958 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-987-958 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-958 Supplier Brady™ Supplier No. I4311WBSFID
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set up shop anywhere with the i4311 Industrial Label Printer with Portability - the first 4 in. wide label printer with an all-day battery and ergonomic carrying handle.

  • Set up shop anywhere with the i4311 Transportable Industrial Desktop Label Printer - the first 4 in. wide label printer with an all-day battery and ergonomic carrying handle.
  • 0.25 in. to 4 in. wide labels: Print everything you need, where you need it.
  • All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge.
  • Easily transportable: Weighs only 13 lb. with battery and has an ergonomic handle.
  • Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste.
  • Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet.
  • Fill and Print templates: Walk up, fill out and print pre-saved templates directly from the printer.
  • Durable design: Withstands the general wear, tear and transportation demands of industrial environments and jobsites.
  • Software included: Workstation Product and Wire ID Suite helps you create and print using data imports, sequencing, barcoding and more.

Specifications

Product Type Label Printer Kit
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 13 in.
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.