Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i4311 Label Printer Lean 5S Kit WiFi/BT Software NA, Blue, Gray

Catalog No. 17987951 Shop All Brady Corporation Products
Change view
Click to view available options
Print Technology:
Thermal Transfer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Technology
17-987-951 Thermal Transfer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-951 Supplier Brady™ Supplier No. I4311KITLEAN
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set up shop anywhere with the i4311 Industrial Label Printer with Portability - the first 4 in. wide label printer with an all-day battery and ergonomic carrying handle.

  • Convenient kit: Save money and get everything you need to start creating labels and signs that support Lean/5S and a visual workplace.
  • 0.25 in. to 4 in. wide labels: The i4311 Printer lets you print everything you need, where you need it.
  • All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge.
  • Easily transportable: Weighs only 13 lb. with battery and has an ergonomic handle.
  • Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste.
  • Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet.
  • Durable labels and ribbons: Get a variety of labels and ribbons designed for maximum durability and a wide range of applications.

Specifications

Product Type Label Printer Kit
Color Blue, Gray
Display Type LCD Touchscreen
Print Technology Thermal Transfer
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.