Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i4311 Label Printer Scanner Kit WiFi/BT NA, Blue, Gray

Catalog No. 17987953 Shop All Brady Corporation Products
Change view
Click to view available options
Print Technology:
Thermal Transfer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Technology
17-987-953 Thermal Transfer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-953 Supplier Brady™ Supplier No. I4311KITSCANNER
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimize your operations with a printer and scanner system.

  • Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
  • Total system mobility: Easily transport the lightweight printer and scanner together.
  • Easy scan and print: Instantly capture data, then print the 0.25 in. to 4 in. labels you need.
  • Continuous uptime: The printer’s all-day battery powers the entire system, supporting data capture and printing for up to 5,000 labels per charge.
  • Engineered tough: The durable i4311 and the V2200 scanner form a reliable solution built for industrial environments.
  • Seamless data flow: Connect the V2200 scanner via USB-C or USB-A for quick data transfer.
  • Fast deployment: Get the complete system running quickly with a simple scanner configuration tool and dedicated technical support.

Specifications

Product Type Label Printer Kit
Color Blue, Gray
Display Type LCD Touchscreen
Print Technology Thermal Transfer
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.