Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i5300 Glossy White Component and Barcode Labels

Catalog No. 17000969 Shop All Brady Corporation Products
Change view
Click to view available options
Labels per Row:
4 Labels
5 Labels
Width (English):
0.5 in.
0.65 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row Width (English)
17-000-969 4 Labels 0.65 in.
17-000-923 5 Labels 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-969 Supplier Brady™ Supplier No. B33341423
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification.

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. A ribbon is required to print this material.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Wide service temperature range

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-423)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 4 Labels
Quantity 10,000 Labels
Temperature Range (English) -94°F to 230°F
Thickness (English) 0.003 in.
Width (English) 0.65 in.
Width (Metric) 16.51 mm
Height (English) 0.2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.