Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i5300 Industrial Label Printer with BWS/PWID Software and CR2700 Scanner Kit

Catalog No. 17579725 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-579-725 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-579-725 Supplier Brady™ Supplier No. 176705

missing translation for 'validMainframeMsg'

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels
  • Get precise, small-font printing at 600 dpi and 20-second material changeovers
  • Create labels with text or graphics with the included label creation software
  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
  • Omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes
  • The CR2700 provides unequaled performance reading on curved and shiny surfaces
  • Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 15.8 in.
Width (English) 11.2 in.
Length (Metric) 401.32 mm
Width (Metric) 284.48 mm
Height (English) 11 in.
Height (Metric) 279.4 mm
Color Capability Single Color
Display Size 7 in.
Includes i5300 Industrial Label Printer, BWS/PWID Suite, Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with How To Videos, 3rd Party Win Driver, CR2700 Scanner Handled Scanner with Charging Station
Languages Chinese (Simplified)
Memory 512 MB RAM, 195 MB IFFS Flash
Model i5300
Print Speed 5 in./sec.
Resolution 1024 x 800
Software Type Brady Workstation
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 33 lb.
Weight (Metric) 15 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.