Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i7100 Industrial Label Printer, Peel Model

Catalog No. 11878532 Shop All Brady Corporation Products
Change view
Click to view available options
Print Speed:
11.8 in./sec.
5.9 in./sec.
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Speed Resolution
11-878-532 5.9 in./sec. 600 dpi
11-878-530 11.8 in./sec. 300 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-878-532 Supplier Brady™ Supplier No. 149053
  • $9,358.00
    $7,475.65 / Each of 1

    Save $1,882.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Printer;2 ribbon takeup cores (1in. dia); LabelMark 6 Label Creation Software; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages

Brady™ Industrial Label Printer Peel Model is a reliable, heavy-duty and high-accuracy label printer

  • Print on the widest range of materials with confidence, including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra-sharp on labels as small as 0.125 in. with high accuracy
  • Designed to print thousands of labels per day, everyday
  • Ships with LabelMark 6 Label Creation Software with built-in templates for fixed text or free-form label design options

Service Plan

Brady™ Workstation;Labelmark™ Software; Windows Based Driver for Third Party Software Use

Warranty and Services

5 Years

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 15 in.
Includes Printer; 2 ribbon takeup cores (1in. dia); LabelMark 6 Label Creation Software; USB cable; Power cord (U.S. type B plug); Owners manual (English);Product CD w/driver, config/settings manual, owners manual in other languages
Memory 256 MB RAM,SD Flash Memory Card Reader
Print Speed 5.9 in./sec.
Resolution 600 dpi
Software Type Brady™ Workstation; Labelmark™ Software;Windows Based Driver for Third Party Software Use
Operating System PC Connect, Peripheral Mode
Warranty 5 Years
Power Supply Details 100 to 240 V, 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.