Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady i75 Series R4900 Ribbon With LabelSense™

Catalog No. 17720475 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17-720-475 2.36 in.
17-720-474 3.27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-720-475 Supplier Brady Supplier No. I75R4902
Add to Cart
Add to Cart

The R4900 LabelSense ribbon prints with preset heat and speed, giving correct first-label results without adjustments or testing

  • i75-Series ribbon with LabelSense™ Technology warns the user if the ribbon is incompatible with installed i75-Series label material
  • Automatically prints at pre-tested heat and speed to ensure correct print quality on the first label with no setting adjustments or trial-and-error print testing
  • i75-series ribbon is self-centering with the ink-side always correctly facing the label
  • One-color ribbon for printing a single color onto a label
  • R4900 Series Resin formulation provides excellent resistance to solvents, smears, scratches and high heat when printed on the appropriate label material from Brady™
  • Combining Brady label materials with their recommended ribbon series delivers superior legend performance

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) i7500 Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 984 ft.
Width (English) 2.36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.