Learn More
Brady i7500 600dpi Label Printer With Product and Wire ID Software Suite
Shop All Brady Corporation ProductsDescription
- High-performance 3 in. core label printing with 40-second part changeovers requiring no adjustments, no trial-and-error print tests and no wasted labels
- LabelSense(TM) Technology enables communication between the printer, Brady i75-Series materials and Brady software to automate and eliminate adjustments and label-wasting tasks
- No need to set print speed, heat, offsets, sensor mode or sensor location i7500 performs all settings automatically without wasteful print tests
- No need to calibrate wasted blank labels as i7500 detects part size and spacing and prints correctly on the first label
- i75-Series ribbons auto-center with ink always facing the correct way, and the i7500 warns if ink type mismatches the installed label material
- Over 4000 stock i75-Series label parts and ribbons in 80+ materials operate with full smart-mode functionality
- Manual 3 in. core label rolls and 1 in. core ribbons operate in full manual mode where the operator sets print settings, sensor adjustments, label calibration and ribbon pairing
- Brady WorkStation software (included) auto-detects installed part for driverless 1-click setup and label file creation, or use Win driver for non-Brady software
- 600 dpi print resolution for high-precision printing of small fonts and barcodes, with printhead replaceable with 300 dpi or 600 dpi Brady printheads if firmware v2.0 or higher is installed
- Standard configuration ships with a Tear Bar optional Auto Cutter accessories are user-installable with four fastening screws
Specifications
Specifications
| Product Type | Label Printer |
| Color | Blue |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | i7500 Label Printer |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 20.9 in. |
| Width (English) | 11.5 in. |
| Includes | Auto Cutter Attachment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.