Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec IB Series Portable Cantilever Storage Rack
SDP

Catalog No. 22444147 Shop All Mopec Products
Change view
Click to view available options
Tiers:
3
4
Length (English):
22 in.
31 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tiers Length (English)
22-444-147 3 31 in.
22-444-146 4 22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-444-147 Supplier Mopec Supplier No. IB300

missing translation for 'validMainframeMsg'

A versatile economical means of vertical storage of multiple cadavers that adjusts easily for a wide variety of heights. Mopec™ IB Series Portable Cantilever Storage Rack is an adjustable cantilever racks that is designed to support up to 500 pounds per tier.

  • All stainless steel construction
  • Adjustable arms
  • 4 heavy-duty locking casters
  • Maximum weight of 500 lbs. per arm (226.79kg)

Warranty and Services

1 Year Warranty

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel
Tiers 3
Height (English) 52 in.
Length (English) 31 in.
Width (English) 43.52 in.
Height (Metric) 132.08 cm
Length (Metric) 78.74 cm
Weight (English) Holds up to 500 lb.
Weight (Metric) Holds up to 226.79 Kg
Width (Metric) 110.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.