Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios IBC Spill Containment Pallet, Painted Steel
SDP

Catalog No. 19900116
Change view
Click to view available options
Model:
Double IBC
Single IBC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
19-900-116 Double IBC
19-900-113 Single IBC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-900-116 Supplier Denios Supplier No. K193123
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

IBC Spill Containment Pallet is a painted steel containment pallet.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Constructed using premium heavy gauge quality steel
  • Solidly welded, all-steel construction for extended life
  • Feet for easy forklift access
  • Storage platform made of galvanized, or stainless-steel planks, removable

Specifications

Certifications/Compliance EPA, OSHA, NFPA
Capacity (English) 385 gal.
Capacity (Metric) 1457.4 L
Material Steel
Type Painted Spill Containment Sump
For Use With (Application) Spill Containment
For Use With (Equipment) IBC
Includes Grating, Forklift access
Model Double IBC
Length (English) 113 in.
Length (Metric) 287 cm
Width (English) 54 in.
Width (Metric) 137.2 cm
Height (English) 22 in.
Height (Metric) 55.9 cm
Depth (English) 54 in.
Depth (Metric) 137.2 cm
Weight (English) 700 lb.
Weight (Metric) 317.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.