Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ Belly Button™ Orbital Platform Shaker Lab Start-Up Kit

Catalog No. 15453903 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
15-453-903 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-453-903 Supplier IBI Scientific™ Supplier No. BBULS0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kits feature the Belly Button platform shaker and a tube mat

  • Kit includes a 90-240V Belly Button Shaker (BBUAAUV1S) and 7 X 7 in. tube mat (ACCBBA0001)

Specifications

Speed Range 0 to 100 rpm
Electrical Requirements 115/240 V, 50/60 Hz
Temperature Range (Metric) 0°C to 60°C
Dimensions (L x W) 8 x 8 in.
Dimensions (LxW) Platform 7 x 7 in.
Height (English) 5.25 in.
Shipping Weight (English) 7 lb.
Weight (English) 5 lb.
Humidity Range Up to 97%
Includes Tube mat
Motor Type Brushless 12VDC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.