Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ Urethane Tube Mat for Belly Dancer platform or Hi-Lo Rocker platform

Catalog No. 15455107 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
15-455-107 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-455-107 Supplier IBI Scientific™ Supplier No. ACCAA0003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Belly Dancer platform or Hi-Lo Rocker platform. IBI Scientific Urethane Tube Mat contains small fingers that protrude upward and provide secure placement for tubes during shaking.

  • Made of durable urethane
  • Can be placed directly on Belly Dancer or Rocker platform
  • Holds 10ml, 15ml and 50ml tubes

Specifications

Product Type Tube Mat
Material Urethane
Dimensions (L x W) 12 x 12 in.
Color Black
For Use With (Application) Holds 10 mL, 15 mL and 50 mL tubes
For Use With (Equipment) The Belly Dancer™/Rockerplatform Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.