Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ Low Profile Roller Shaker Startup Kit

Catalog No. 15453265 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Speed Range:
2 to 38 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
15-453-265 2 to 38 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-453-265 Supplier IBI Scientific™ Supplier No. ROLLS0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Great for rolling conical tubes and vials

Kit Components

  • Roller unit
  • 5 addtional rollers

Specifications

Speed Range 2 to 38 rpm
Electrical Requirements 115/220 V
Temperature Range (Metric) 0°C to 60°C
Holds 4 L
Dimensions (L x W x H) 14.25 x 15 x 2.75 in.
Shipping Weight (English) 13 lb.
Model Start-up Kit
For Use With (Application) Cell Culture
Humidity Range Up to 97%
Includes Low Profile Roller - UV (Mfr. No. ROLAAUV1S) and Five Replacement Rollers (Mfr. No. ACCRLSR10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.