Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits

Catalog No. 15453907 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Includes:
Shaker, 2nd Story Platform
Shaker, Extension Platform
Shaker, Tube Mat
Voltage:
115 V
220 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage
15-453-907 Shaker, 2nd Story Platform 220 V
15-453-902 Shaker, Tube Mat 115 V
15-453-901 Shaker, Extension Platform 115 V
15-453-900 Shaker, 2nd Story Platform 115 V
15-453-908 Shaker, Extension Platform 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-453-907 Supplier IBI Scientific™ Supplier No. BDRLS0004
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

  • All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)

  • Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
  • Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat

Specifications

Orbit 1 in.
Speed Range 0 to 100 rpm
Electrical Requirements 220 V, 50/60 Hz
Voltage 220 V
Temperature Range (Metric) 0°C to 40°C
Product Type Lab start-up kit
Load Bearing Capacity (English) 20 lb.
Temperature Range (English) 32°F to 104°F
Frequency 50/60 Hz
Material Cast Acrylic
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 9 in.
Height (Metric) 23 cm
Length (English) Platform 12 in.
Length (Metric) Platform 30.4 cm
Width (Metric) 38 cm
Width (Metric) Platform 30.4 cm
Shipping Weight (English) 19 lb.
Shipping Weight (Metric) 8.6 kg
Weight (English) 16 lb.
Weight (Metric) 7.2 kg
Model Kit BDRLS0004
Humidity Range 97%, Non-condensing
Includes Shaker, 2nd Story Platform
Motor Type DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.