Learn More
Waters Corp Waters Syringe Filter, PES IC, 25 mm, 0.45 μm
Supplier: Waters Corp WAT200843
Polyethersulfone (PES) IC filters are certified to contain low ionic backgrounds for ion chromatography.
- Hold-up volume: < 100 μL
- Housing material: Polypropylene
- Pore size: 0.45 μm
- Sample volume: < 100 mL
- Separation mode: Ion chromatography
- Filter type: Supor PES
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.