Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters IC-Pak Anion Column, 10 μm, 4.6 mm ID, 50 mm Length

Catalog No. 50784962 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

IC-Pak resin-based columns facilitate the analysis of a wide range of ions from simple to complex sample matrices. They offer an exceptional linear loading range (under 1.0 ppb to over 400 ppm) without dilution or pH limitations, ensuring accurate, reproducible anion and cation analyses across all concentration levels.

  • Designed for inorganic anion analysis.
  • Stainless steel column construction.
  • Separates and quantifies a wide range of inorganic anions at ppb levels.
  • Polymethacrylate resin packing with a quaternary ammonium functional group.
  • Maximum pressure: 1000 psi (70 Bar).
  • Particle size: 10 μm.
  • Inner diameter: 4.6 mm.
  • Length: 50 mm.
  • Compatible with HPLC systems.
  • Manufactured in a cGMP, ISO 9001 certified plant; individually tested with eCord™ Intelligent Chip for performance and batch analysis documentation.

Catalog No. 50-784-962 Supplier Waters Corp Supplier No. WAT007355
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

IC-Pak resin-based columns facilitate the analysis of a wide range of ions from simple to complex sample matrices. They offer an exceptional linear loading range (under 1.0 ppb to over 400 ppm) without dilution or pH limitations, ensuring accurate, reproducible anion and cation analyses across all concentration levels.

  • Designed for inorganic anion analysis.
  • Stainless steel column construction.
  • Separates and quantifies a wide range of inorganic anions at ppb levels.
  • Polymethacrylate resin packing with a quaternary ammonium functional group.
  • Maximum pressure: 1000 psi (70 Bar).
  • Particle size: 10 μm.
  • Inner diameter: 4.6 mm.
  • Length: 50 mm.
  • Compatible with HPLC systems.
  • Manufactured in a cGMP, ISO 9001 certified plant; individually tested with eCord™ Intelligent Chip for performance and batch analysis documentation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.