IC-Pak resin-based columns offer flexible ion chromatography, allowing analysis of a full range of ions from diverse sample matrices. They provide an exceptional linear loading range of less than 1.0 ppb to greater than 400 ppm without dilution or pH limitations, ensuring accurate and reproducible anion and cation analyses at all concentration levels.
- Chemistry: Cation-exchange
- Separation mode: Ion-exchange
- Maximum pressure: 1000 psi (70 Bar)
- Particle shape: Spherical
- Particle size: 10 μm
- Dimensions: 4.6 mm inner diameter, 50 mm length
- Capacity: 12.0 ± 0.2 μeq/mL
- Packing material: Styrene divinylbenzene resin with a sulfonic acid functional group
- pH range: 1 to 12
- Operating temperature range: 10°C to 50°C
- Recommended flow rate: 1.2 mL/min.
- Manufactured in cGMP, ISO9001, and ISO13485 certified facilities.