Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation IC Pak CMD Column

Catalog No. 50781655 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-781-655 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-781-655 Supplier Waters Corporation Supplier No. 186003301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The silica-based IC-Pak C M/D column allows a simultaneous analysis of monovalent and divalent cations under isocratic conditions.

  • This technology provides the analytical chemist with the most sensitive means of analyzing monovalent cations such as Na+, K+, Li+ and NH4+.

Specifications

Max. Pressure 4000 psi (280 Bar)
Particle Size 10 μm
Type IC Column
Particle Shape Spherical
Quantity 1/Ea.
Length (Metric) 150 mm
Diameter (Metric) 2.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.