Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bird-X Heated Snow Mat, 36 x 36 in, 1 ea

Catalog No. 502817190
Encompass

This heated snow walkway mat is designed for outdoor use, providing an effective solution for ice and snow removal with 120V AC operation.

  • Ice-Away heated mat type
  • Length: 36 in
  • Width: 36 in
  • Thickness: 3 in
  • Voltage: 120V AC
  • One mat per kit
  • Color: Black
  • Designed for walkway compatibility
  • Suitable for outdoor use

Catalog No. 50-281-7190 Supplier MSC Supplier No. 47071972
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heated snow walkway mat is designed for outdoor use, providing an effective solution for ice and snow removal with 120V AC operation.

  • Ice-Away heated mat type
  • Length: 36 in
  • Width: 36 in
  • Thickness: 3 in
  • Voltage: 120V AC
  • One mat per kit
  • Color: Black
  • Designed for walkway compatibility
  • Suitable for outdoor use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.