Learn More
Description
- Ice Storage Bin
- 22 in. W
- 399 lb. storage capacity
- Slope front bin
- 304 stainless steel construction
- 6 in. adjustable legs (not included on dimensions)
- NSF
Specifications
Specifications
| Capacity (English) | 399 lb. |
| Material | Stainless Steel |
| Product Type | Ice Container |
| Color | Silver |
| Capacity (Metric) | 181 kg |
| Holds | Ice (400 lb.) |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.