Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Ice Bucket with Lid, 2.5 L, Blue
SDP

Catalog No. NC3722289
Encompass_Preferred

Chemglass 2.5 L expanded urethane ice bucket with snug-fitting lid provides thermal insulation and chemical resistance for laboratory cold storage and handling of wet ice, dry ice mixtures, and cryogenic materials.

  • Capacity 2.5 L.
  • Expanded urethane construction for insulation and chemical resistance.
  • Compatible with wet ice, dry ice, salt slurries, methanol slurries, and liquid nitrogen.
  • Able to withstand -196°C (-320°F) to 100°C (212°F).
  • Includes snug-fitting lid that stores under the base.
  • Pour spout, drip-proof rims, and fill line indicator.
  • Lightly textured non-slip finish and raised edge for secure transport.
  • Diameter 10.56 in; height 6.44 in without lid, 7.06 in with lid.

Catalog No. NC3722289 Supplier Chemglass Life Sciences Supplier No. CLS17099201
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemglass 2.5 L expanded urethane ice bucket with snug-fitting lid provides thermal insulation and chemical resistance for laboratory cold storage and handling of wet ice, dry ice mixtures, and cryogenic materials.

  • Capacity 2.5 L.
  • Expanded urethane construction for insulation and chemical resistance.
  • Compatible with wet ice, dry ice, salt slurries, methanol slurries, and liquid nitrogen.
  • Able to withstand -196°C (-320°F) to 100°C (212°F).
  • Includes snug-fitting lid that stores under the base.
  • Pour spout, drip-proof rims, and fill line indicator.
  • Lightly textured non-slip finish and raised edge for secure transport.
  • Diameter 10.56 in; height 6.44 in without lid, 7.06 in with lid.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.