Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Ice & Snow Melter & De-Icer, Granular, 10 lb

Catalog No. 502838429
Encompass

This granular Ice & Snow Melter & De-Icer is provided in a 10 lb box. It is effective down to -10° Min, is environmentally safe, and made from Sodium Chloride. The formula is also biodegradable.

  • Material: Sodium chloride
  • Form: Granular
  • Container size: 10 lb
  • Container type: Box
  • Effective temperature: -10° min
  • Environmentally safe
  • Biodegradable
  • Country of origin: United States

Catalog No. 50-283-8429 Supplier MSC Supplier No. 51308534
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This granular Ice & Snow Melter & De-Icer is provided in a 10 lb box. It is effective down to -10° Min, is environmentally safe, and made from Sodium Chloride. The formula is also biodegradable.

  • Material: Sodium chloride
  • Form: Granular
  • Container size: 10 lb
  • Container type: Box
  • Effective temperature: -10° min
  • Environmentally safe
  • Biodegradable
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.