Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tingley Work Pants, Polyester, Black, Medium, 1 ea

Catalog No. 5000673122
Encompass

These work pants are designed for general purpose use, featuring a snaps closure.

  • Polyester material
  • Medium size, with 36 to 38 in. waist and 29 in. inseam length
  • Black color
  • Hook and Loop ankle style
  • Material weight of 3.7 oz
  • Material thickness of 0.25 mm
  • Top-stitched and taped seam style

Catalog No. 50-006-73122 Supplier MSC Supplier No. 31659972
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These work pants are designed for general purpose use, featuring a snaps closure.

  • Polyester material
  • Medium size, with 36 to 38 in. waist and 29 in. inseam length
  • Black color
  • Hook and Loop ankle style
  • Material weight of 3.7 oz
  • Material thickness of 0.25 mm
  • Top-stitched and taped seam style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.