Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Icon™ Premium Outerwear

Catalog No. 191661151 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Certifications/Compliance:
ANSI ISEA 107 Class 3, Level 2
Closure Type:
Snap, Storm Fly Front, Dual Zipper
Size:
X-Large
2X-Large
3X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Closure Type Size
19-166-1151 ANSI ISEA 107 Class 3, Level 2 Snap, Storm Fly Front, Dual Zipper 3X-Large
19-166-1149 ANSI ISEA 107 Class 3, Level 2 Snap, Storm Fly Front, Dual Zipper X-Large
19-166-1150 ANSI ISEA 107 Class 3, Level 2 Snap, Storm Fly Front, Dual Zipper 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-166-1151 Supplier Tingley™ Supplier No. J24122.3X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engineered to provide superior comfort and safety in the toughest work environments

For use in environments where high visibility is desired.

  • Constructed of breathable, 12mil thick polyurethane on 300 denier woven polyester
  • Stitched and taped sealed seams provide 100% waterproof protection
  • 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Mesh/taffeta lining provides added comfort
  • Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
  • Zipper/storm fly front with throat guards seals out wind and rain
  • Full vented cape back offers improved circulation
  • Roll-away hood in collar design
  • D-ring access for fall protection harness
  • With hand warmer side pockets, front cargo pockets with Velcro closure, front radio pocket, and inner breast pocket with zipper closure
  • Fluorescent yellow/green
  • Jacket: attached hood and tapered sweep with adjustable elastic draw cord
  • Bib overalls: heavy-duty suspenders with quick-release buckles and crossover, take up snaps on waist for adjustable fit, and snap-fly front

Compliance

Meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant.

Specifications

Size 3X-Large
Material Polyester (300D)
Color Fluorescent Yellow, Green
Closure Type Snap, Storm Fly Front, Dual Zipper
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
Construction 300 Denier Woven Polyester
Coating Polyurethane
Seam Type Taped
Liner Material Mesh/Taffeta
No. of Pockets 6
Tape Type 2 in. Silver reflective stripes
Size (English) Chest 64 in.
Size (Metric) Chest 162.5 cm
Thickness 12 mil
Length (English) 34.5 in.
Length (English) Sleeve 40 in.
Length (Metric) 87.6 cm
Length (Metric) Sleeve 101.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.