Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abbott Rapid Diagnostics ID NOW Influenza A and B 2 / ID NOW COVID-19 2.0 Test Pack

Catalog No. 21402156 Shop All Abbott Rapid Diagnostics Products
Change view
Click to view available options
Quantity:
24 Tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-402-156 24 Tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
For in vitro Diagnostic Use Only.
Catalog No. 21-402-156 Supplier Abbott Rapid Diagnostics Supplier No. 197000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For in vitro Diagnostic Use Only.

Test Pack contains tests that deliver rapid molecular results for flu and COVID-19 in minutes at the point of care. It helps clinicians make timely treatment decisions with accuracy, and ease of use.

  • Rapid, Accurate Results: Provides molecular results for Influenza A and B and COVID-19 in minutes, enabling faster clinical decisions.
  • Dual Testing Capability: Combines two essential respiratory tests in one convenient pack for streamlined workflow during flu and COVID seasons.
  • Point-of-Care Convenience: Designed for use on the ID NOW platform, delivering lab-quality results without sending samples to a central lab.
  • Ease of Use: Simple, intuitive operation minimizes training requirements and reduces errors.
  • Improved Patient Management: Supports timely antiviral or isolation decisions, reducing unnecessary treatments and improving outcomes.
  • Compact and Flexible: Ideal for urgent care, physician offices, and other decentralized settings.
  • CLIA Waived: Suitable for use in a wide range of clinical environments.
  • Trusted Technology: Built on Abbott's proven ID NOW molecular platform for reliable performance.

Specifications

CE Marker No
Clia Complexity Waived (Nasal and NP Swab)
Detectable Analytes Influenza A, Influenza B, COVID-19
Type Test Pack
Disposable Single-use
Quantity 24 Tests
Form Ready-to-Use (RTU)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.