Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Identoline™ Detectable Warning Tapes

Catalog No. 19103865 Shop All Brady Corporation Products
Click to view available options
Color:
Black, Blue
Black, Orange
Black, Red
Black, Yellow
Displayed Text:
Caution: Buried Electric Line Below
Caution: Buried Fiber Optic Line Below
Caution: Buried Gas Line Below
Caution: Buried Water Line Below

Catalog No. 19-103-865

Supplier: Brady™ 91600

Covers location or underground utility lines

  • Made of tough B-721 metal detectable polyester
  • Subsurface graphics seal the legend from acids, alkalis and soil substances
  • Easily identified legend on APWA color-coded background
  • Manual or automatic installation is easy (10.1cm to 15.2cm (4 in. to 6 in.) below the surface is recommended for maximum detectability)

Specifications

Color Black, Yellow
Width (English) 2 in.
Width (Metric) 5.08 cm
Thickness 4.5 mil
Length (Metric) 304.8 m
Length (English) 1000 ft.
Dimensions (L x W) 304.8 m x 5.08 cm (1000 ft. x 2 in.)
Certifications/Compliance OSHA regulation
Displayed Text Caution: Buried Gas Line Below
Material Polyester
Type Warning Tape
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.