Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Identoline™ Underground Tape Roll - Heavy-Duty Polyethylene, CAUTION BURIED GAS LINE BELOW

Catalog No. 19103861 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-861 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-861 Supplier Brady™ Supplier No. 91294
Add to Cart
Add to Cart

Tape gives digging crews a warning of buried lines and cables, allowing a margin of safety between the tape and the buried line

Black on Yellow

Specifications

Color Black on Yellow
Packaging Quantity 1000 ft./Roll
Width (Metric) 200.66 mm
Displayed Text CAUTION BURIED GAS LINE BELOW
Width (English) 6 in.
Material Polyethylene
Type Underground Tape
Length (English) 1000 ft.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.