Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Identoline™ Underground Tape Roll - Heavy-Duty Polyethylene, CAUTION BURIED RECLAIMED WATER LINE BELOW

Catalog No. 19103860 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Purple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-860 Black on Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-860 Supplier Brady™ Supplier No. 63050
  • $247.00
    $167.65 / Each of 1

    Save $79.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tape gives digging crews a warning of buried lines and cables, allowing a margin of safety between the tape and the buried line

Black on Purple

Specifications

Color Black on Purple
Width (English) 6 in.
Material Polyethylene
Certifications/Compliance ASTM D 638,ASTM D 1593
Displayed Text CAUTION BURIED RECLAIMED WATER LINE BELOW
Length (English) 1000 ft.
Packaging Quantity 1000 ft./Roll
Width (Metric) 200.66 mm
Type Underground Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.