Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Germaine™ Laboratories iFOB Controls

Catalog No. 23111311
Change view
Click to view available options
Quantity:
2 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-111-311 2 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-111-311 Supplier Germaine™ Laboratories Supplier No. 74211
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Germaine™ Laboratories iFOB Controls are for use with occult blood tests

  • Controls for occult blood tests
  • Positive control, 1 x 1mL
  • Negative control, 1 x 1 mL

Specifications

Content And Storage 2°C to 8°C
Quantity 2 x 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.