Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC iGaging Absolute Origin Indicator, 0-0.5 in, 0.0005 in Accuracy, iP65 Rated

Catalog No. 5000529223
Encompass

This absolute origin indicator with remote readout is designed for precise linear measurements in various environments. It offers a measurement range of 0 to 0.5 inches (0 to 12.7 mm) with an accuracy of 0.0005 inches (0.01 mm). Equipped with absolute encoding technology and an iP65 protective rating, it is suitable for demanding applications.

  • iP65 protective rating, resistant to coolants, grit, and dust
  • Absolute encoding technology memorizes absolute origin zero
  • Ultra-response measure speed
  • Sealed gauge for remote and tough environments, remote access display included
  • Inch/metric conversion
  • Remote readout LCD display with 48 inch cable
  • Preset and hold buttons
  • Stem diameter: 3/8 inch
  • Ceramic contact point
  • SPC/USB data output
  • Includes 3V CR2032 battery and protective case

Catalog No. 50-005-29223 Supplier MSC Supplier No. 17621038
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This absolute origin indicator with remote readout is designed for precise linear measurements in various environments. It offers a measurement range of 0 to 0.5 inches (0 to 12.7 mm) with an accuracy of 0.0005 inches (0.01 mm). Equipped with absolute encoding technology and an iP65 protective rating, it is suitable for demanding applications.

  • iP65 protective rating, resistant to coolants, grit, and dust
  • Absolute encoding technology memorizes absolute origin zero
  • Ultra-response measure speed
  • Sealed gauge for remote and tough environments, remote access display included
  • Inch/metric conversion
  • Remote readout LCD display with 48 inch cable
  • Preset and hold buttons
  • Stem diameter: 3/8 inch
  • Ceramic contact point
  • SPC/USB data output
  • Includes 3V CR2032 battery and protective case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.