Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Separation Device, C18, 1.7 μm, 130 Å, 150 μm × 50 mm

Catalog No. 502037904 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The iKey Separation device, an enabling technology for the ionKey/MS system, eliminates traditional fittings and simplifies the microflow-LC user experience. Available with an internal diameter of 150 μm and in 50 mm and 100 mm lengths, the iKey brings microflow LC into mainstream chromatographic laboratories.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 1 to 10
  • Maximum pressure of 10000 psi (690 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Separation device format
  • Surface area: 185
  • Nano/micro system
  • BEH particle technology
  • USP classification L1
  • Inner diameter: 150 μm
  • Length: 50 mm
  • Carbon load: 18%
  • Units per package: 1

Catalog No. 50-203-7904 Supplier Waters Corp Supplier No. 186007256
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The iKey Separation device, an enabling technology for the ionKey/MS system, eliminates traditional fittings and simplifies the microflow-LC user experience. Available with an internal diameter of 150 μm and in 50 mm and 100 mm lengths, the iKey brings microflow LC into mainstream chromatographic laboratories.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 1 to 10
  • Maximum pressure of 10000 psi (690 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Separation device format
  • Surface area: 185
  • Nano/micro system
  • BEH particle technology
  • USP classification L1
  • Inner diameter: 150 μm
  • Length: 50 mm
  • Carbon load: 18%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.