Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Separation Device, iKey CSH C18, 130 Å Pore, 1.7 μm Particle, 150 μm ID x 100 mm Length

Catalog No. 502392732 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The iKey Separation device is one of the enabling technologies behind the ionKey/MS system. It eliminates the need for traditional fittings and simplifies the microflow-LC user experience. Available with an internal diameter of 150 μm and in 50 mm and 100 mm lengths, the iKey brings microflow LC into the mainstream of chromatographic laboratories.

  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • pH range of 1 to 10
  • Maximum pressure of 10000 psi (690 Bar)
  • Low silanol activity
  • Spherical particle shape with 1.7 μm particle size
  • Pore size of 130 Å
  • Inner diameter of 150 μm and 100 mm length
  • 15% carbon load
  • Designed for nano/micro systems
  • Utilizes CSH particle technology
  • Eliminates the need for traditional fittings
  • Simplifies the microflow-LC user experience

Catalog No. 50-239-2732 Supplier Waters Corp Supplier No. 186007245
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The iKey Separation device is one of the enabling technologies behind the ionKey/MS system. It eliminates the need for traditional fittings and simplifies the microflow-LC user experience. Available with an internal diameter of 150 μm and in 50 mm and 100 mm lengths, the iKey brings microflow LC into the mainstream of chromatographic laboratories.

  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • pH range of 1 to 10
  • Maximum pressure of 10000 psi (690 Bar)
  • Low silanol activity
  • Spherical particle shape with 1.7 μm particle size
  • Pore size of 130 Å
  • Inner diameter of 150 μm and 100 mm length
  • 15% carbon load
  • Designed for nano/micro systems
  • Utilizes CSH particle technology
  • Eliminates the need for traditional fittings
  • Simplifies the microflow-LC user experience

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.