Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Separation Device, CSH C18, 1.7 μm, 130 Å, 150 μm X 50 mm

Catalog No. 502391381 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The iKey Separation device is an enabling technology for the ionKey/MS system, simplifying microflow-LC. It eliminates traditional fittings and is available with 150 μm internal diameter and 50 mm or 100 mm lengths, making microflow LC accessible for chromatographic laboratories.

  • C18 chemistry for reversed phase separation.
  • Hybrid particle substrate.
  • pH range from 1 to 10.
  • Maximum pressure of 10000 psi (690 Bar).
  • Endcapped with low silanol activity.
  • Spherical particle shape with 1.7 μm particle size.
  • Pore size of 130 Å.
  • Surface area of 185.
  • Designed for nano/micro systems.
  • CSH particle technology.
  • USP Classification L1.
  • Inner diameter of 150 μm.
  • Length of 50 mm.
  • Carbon load of 15%.

Catalog No. 50-239-1381 Supplier Waters Corp Supplier No. 186007244
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The iKey Separation device is an enabling technology for the ionKey/MS system, simplifying microflow-LC. It eliminates traditional fittings and is available with 150 μm internal diameter and 50 mm or 100 mm lengths, making microflow LC accessible for chromatographic laboratories.

  • C18 chemistry for reversed phase separation.
  • Hybrid particle substrate.
  • pH range from 1 to 10.
  • Maximum pressure of 10000 psi (690 Bar).
  • Endcapped with low silanol activity.
  • Spherical particle shape with 1.7 μm particle size.
  • Pore size of 130 Å.
  • Surface area of 185.
  • Designed for nano/micro systems.
  • CSH particle technology.
  • USP Classification L1.
  • Inner diameter of 150 μm.
  • Length of 50 mm.
  • Carbon load of 15%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.