Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Separation Device, 100Å, 1.8 μm, 150 μm X 50 mm

Catalog No. NC0873663 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This separation device, an enabling technology for the ionKey/MS system, simplifies microflow-LC by eliminating traditional fittings. Available with a 150 μm internal diameter and lengths of 50 mm and 100 mm, it integrates microflow LC into chromatographic laboratories.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 10,000 psi (690 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Format: Separation device
  • Surface area: 230
  • System: Nano/Micro
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 150 μm
  • Length: 50 mm
  • Carbon load: 11%

Catalog No. NC0873663 Supplier Waters Corp Supplier No. 186007260
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This separation device, an enabling technology for the ionKey/MS system, simplifies microflow-LC by eliminating traditional fittings. Available with a 150 μm internal diameter and lengths of 50 mm and 100 mm, it integrates microflow LC into chromatographic laboratories.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 10,000 psi (690 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Format: Separation device
  • Surface area: 230
  • System: Nano/Micro
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 150 μm
  • Length: 50 mm
  • Carbon load: 11%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.