Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Separation Device, HSS T3, 100Å, 1.8 µm, 150 µm ID

Catalog No. 502391465 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This separation device is an enabling technology for the ionKey/MS system. It eliminates the need for traditional fittings and simplifies the microflow-LC user experience, aiming to bring microflow LC into mainstream chromatographic laboratories.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 10000 psi (690 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 µm
  • Pore size: 100 Å
  • Inner diameter: 150 µm
  • Length: 100 mm
  • Carbon load: 11%
  • Units per package: 1 pk

Catalog No. 50-239-1465 Supplier Waters Corp Supplier No. 186007261
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This separation device is an enabling technology for the ionKey/MS system. It eliminates the need for traditional fittings and simplifies the microflow-LC user experience, aiming to bring microflow LC into mainstream chromatographic laboratories.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 10000 psi (690 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 µm
  • Pore size: 100 Å
  • Inner diameter: 150 µm
  • Length: 100 mm
  • Carbon load: 11%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.