Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ILC Dover Sentinel XL Clear Hood

Catalog No. p-4243580
Change view
Click to view available options
Quantity:
3/Pk.
30/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-631-002 3/Pk.
19-631-003 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-631-002 Supplier ILC Dover Supplier No. S31013
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sentinel Clear PAPR hood has no internal head suspension system and accommodates most head, hearing, and eye protection.

  • APF of 1,000
  • Offers a full 320-degree field of view
  • Allows the wearer to have facial hair and/or a head covering
  • Reduces feelings of claustrophobia

Specifications

Assigned Protection Factor (APF) 1000
Certifications/Compliance NIOSH
Material Polyethylene
Product Type Respirator Hood
For Use With (Application) Assembly, cleaning, electrical, facility maintenance, machine operation, painting, sanding, welding, automotive, food and beverage, military maintenance, repair and operation, pharmaceutical, transportation
For Use With (Equipment) Sentinel powered air purifying respirator
Includes Sentinel clear hood, inner/outer shroud, fully inflatable skirt/exhaust system
Model S-3101-3
Quantity 3/Pk.
Suspension Type None
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.