Learn More
Carson Optical™ Illuminated Handheld 4x Power 3.0 inch Aspheric LED Lighted Magnifier

Shop All Carson Optical Products


Description
4x aspheric magnifierandnbsp;that allows for increased magnification and image clarity while greatly reducing edge to edge distortion.
- 3 in. crystal-clear acrylic lens allows it to be lightweight enough to use for everyday tasks.
- The SV-40 is a great low vision aid and assists in reading small print
- Features an ultrabright LED light to brighten your viewing area.
- Uses 3 AAA batteries (not included).
Specifications
Specifications
| Diameter (Englis) Lens | 3 in. |
| Magnification | 4.0x |
| Material | Acrylic Lens |
| Diameter (Metric) Lens | 76.2 mm |
| Product Type | Magnifier |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.