Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Illuminated Orbiter Battery Operated Model
GREENER_CHOICESCI_ED

Catalog No. S816746 Shop All Supertek Scientific Products
Change view
Click to view available options
Grade:
3+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S816746 3+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S816746 Supplier Supertek™ Supplier No. B19002BSP
Add to Cart
Add to Cart

Light up the sun! This model uses 4 AAA batteries to illuminate the sun and effectively demonstrate day, night, seasons, and phases of the moon.

The sun, Earth and moon manually revolve around one another on this gear-driven model. The Earth and moon are shown in true scale. A detailed, 11 page instruction manual is included. The scale of the model is 1 inch equals 2000 miles. Please note that if the sun were to be shown at the same scale, it would be approximately 36 feet in diameter.

  • Battery operated only
  • 15 in. long arm
  • Sun: 6 in. diameter
  • Earth: 4 in. diameter
  • Moon: 1 in. diameter

Specifications

Grade 3+
Format Manual
For Use With (Equipment) 4 AAA Batteries
Product Type Orbiter Model
Includes Model, Instruction Manual
Languages English
For Use With (Application) Teaching Seasons and Moon Phases
Subject Earth and Space
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.