Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety ILUKA Safety Glasses

Catalog No. 18072045
Change view
Click to view available options
Lens Tint:
Smoke
Frame Color:
Translucent/Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Frame Color
18-072-045 Smoke Translucent/Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-072-045 Supplier Bollé Safety Supplier No. ILUPSF
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thin, light and ultra-enveloping, ILUKA is suitable for narrow faces, thin co-injected temples for optimal support throughout the day, easily fits under a protective helmet

  • Adapted to thin faces
  • Bi-material temples for better comfort
  • Ultra thin temples adapt perfectly to other PPE equipment (ear defenders)
  • Lightweight and ultra-enveloping

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (Metric) 4.5 cm
Height (English) 1.77 in.
Shape Rectangular
Width (English) 4.33 in.
Width (Metric) 11 cm
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Translucent/Blue
Weight (English) 0.81 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.