Learn More
Velp™ Imhoff Cone

Description
Velp™ Imhoff Cone for use with FCS and JLT Series Flocculators.
- Transparent for visability
- Available in glass or plastic
- Available in graduated
- For use with Flocculators
Specifications
Specifications
| Capacity (English) | 3.4 oz. |
| Capacity (Metric) | 1000 mL |
| For Use With (Equipment) | FCS, JLT |
| For Use With (Application) | For use with flocculators to measure sedimentation and evaluate solid content in liquid samples |
| Frequency | 50/60 Hz |
| Includes | Imhoff Cone |
| Type | Imhoff Cone |
| Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.