Learn More
Description
- Imhoff Cone Rack is heavy duty welded construction of rigid, high-density polyethylene to support (4) four Imhoff Cones.
- Imhoff Cones can be easily read with minimum interference due to the design of racks.
- Additional drum sampler sizes available.
- To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Description | Imhoff Cone Rack |
| For Use With (Application) | Imhoff Cones |
| Material | HDPE |
| No. of Places | 4 |
| Type | Rack |
| Dimensions (L x W) | 15.5 x 8 in. |
| Dimensions (L x W x H) | 15.5 x 8 x 14.875 in. |
| Length (English) | 15.5 in. |
| Length (Metric) | 39.37 cm |
| Width (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
