Learn More
Imipenem, G-Biosciences

Description
Imipenem has also been shown to be effective against bacteria from the genus Burkholderia. Resistance to imipenem is conferred through the loss of the OprD porin protein.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 1 g |
| Product Line | Gibco |
| Boiling Point | 567.3°C |
| Percent Purity | >95% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.