Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Immersion Basket with Handle
SDP

Catalog No. FB15072 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, 12.75 L
Ultrasonic Cleaner, 18 L
Ultrasonic Cleaner, 2.75 L
Ultrasonic Cleaner, 28 L
Ultrasonic Cleaner, 5.75 L
Ultrasonic Cleaner, 6.9 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FB15072 Ultrasonic Cleaner, 2.75 L
FB15074 Ultrasonic Cleaner, 5.75 L
FB15075 Ultrasonic Cleaner, 6.9 L
FB15078 Ultrasonic Cleaner, 12.75 L
FB15079 Ultrasonic Cleaner, 18 L
FB15080 Ultrasonic Cleaner, 28 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB15072
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Facilitates complete immersion within S-line Ultrasonic Cleaner baths. Fisherbrand™ Immersion Baskets with Handle are manufactured from stainless steel.

Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.

  • Mesh bottom
  • One handle on each end
  • Functional and modern design
  • Available for a variety of capacities

Specifications

Product Type Basket
For Use With (Equipment) Ultrasonic Cleaner, 2.75 L
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.