Learn More
G-Biosciences Immobilized L-Cysteine

Description
- G-Biosciences offers pre-packed 5 mL Immobilized Amino Acids resin in a column format.
- Immobilized Amino Acids are prepared by coupling amino acid to preactivated 6% cross-linked agarose.
- The covalent coupling to agarose (resin) is achieved by cross-linking the amino or sulfhydryl group of the amino acid to the preactivated resin.
- Immobilized Amino Acids are used for purification of amino acid binding proteins.
Specifications
Specifications
| Form | Liquid Suspension |
| Product Line | CaptureSelect |
| Quantity | 5 mL |
| Type | Resin |
| Capacity (Metric) | 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.